References
Draper:21256
Rubix:390A4160
Manufacturer :21256
Product details : DRAPER 21256 12V MINI AIR COMPRESSOR
This 12V mini air compressor is perfect for inflating most tyres, airbeds, footballs and paddling pools. It is conveniently powered by any 12V accessory socket. The easy-to-read analogue gauge displays pressure in both psi and BAR. It is simple to use, with a hardwearing high-pressure hose featuring a clip-on connector and a set of accessory adaptors to fit a wide range of inflatables. Its compact size makes it great for storage, ideal for keeping in the boot of the car and taking on camping trips.
Technical specifications
Attributes
| Weight | 0.475 kg |
|---|
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Delivery usually within ( 7 ) days