References
Draper:24239
Rubix:390A4158
Manufacturer :24239
Product details : DRAPER 24239 12V CORDLESS AIR COMPRESSOR
This cordless 12V air compressor has an LCD digital display, which provides PSI, KPA and BAR presets enabling the user to fix their desired air pressure. Once the set pressure is reached the compressor automatically stops. It is fitted with a bright LED lamp for visibility and an emergency red flashing SOS for attracting attention. Includes 150mm tyre valve connector/air hose and two inflation nozzles suitable for footballs, airbeds and inflatable toys. Supplied with 12V DC in-car power adaptor and mains charger inside a canvas storage bag.
Technical specifications
Attributes
| Travel | 150 mm |
|---|---|
| Weight | 0.93 kg |
Show UNSPSC/ECL@SS
£ 72.18 excl. VAT
/ Each
£ 86.62 incl. VAT
- Delivery usually within ( 7 ) days

