References
Draper:85214
Rubix:382A8112
Manufacturer :85214
EAN:5010559852147
Product details : DRAPER 85214 COIL SPRING COMPRESSORS (2)
Hardened and tempered coil spring compressors. The 'wrap-over' claw design delivers an increased safety jaw capacity of 95 - 235mm, hex size 21mm with a hex drive of 1/2" and an M16 threaded bar that's applied with a chemically blackened finish.
Technical specifications
Attributes
| Spring Diameter Compatibility | 95 - 235 mm |
|---|
Show UNSPSC/ECL@SS
£ 27.08 excl. VAT
/ Each
£ 32.50 incl. VAT
- Delivery usually within ( 7 ) days

