DRAPER 43781 200MM STIFF BASSINE HAND SCRUB

Draper

See technical information

References

Draper:43781
Rubix:382A2906
Manufacturer :43781
EAN:5010559437818
brand logo

Technical specifications

Typestiff bassine scrubbing brush, 200mm
See all Specifications

Product details : DRAPER 43781 200MM STIFF BASSINE HAND SCRUB


Traditional scrubbing brush suitable for various applications.

Technical specifications


Attributes
Typestiff bassine scrubbing brush, 200mm
Packaging1 x stiff bassine scrubbing brush, 200mm
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Delivery usually within ( 7 ) days