References
Draper Expert:10872
Rubix:381A7673
Manufacturer :10872
EAN:5010559108725

Product details : DRAPER EXPERT 10872 ALL STEEL CONTRACTORS TRENCHING SHOVEL
This heavy duty contractors shovel has an all-steel tubular shaft. The solid forged blade is correctly hardened for strength. The powder coated finish provides extra durability and corrosion protection. Metal YD handle with wooden cross dowel for added comfort.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | steel |
| Material | steel (forged blade and tubular handle), yd-type metal handle with wooden crossbar |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 7 ) days
