References
Vikan:56774
Rubix:244A5173
EAN:5705020567742

Product details : VIKAN 56774 HAND SCOOP 0.5 LITRE RED
Lightweight and durable, this Hand Scoop features a one-piece construction that eliminates areas where bacteria can gather. Its smooth surface allows for easy cleaning, which makes it ideal for moving food ingredients or large quantities of food waste.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Main material | polypropylene |
| Material | polypropylene; metal & x-ray detectable additive |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
- Usually arrives within 14 working days