Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56609 BLK DUSTPAN 295MM
VIKAN 56609 BLK DUSTPAN 295MM
Dust pan 5660
References
vikan:
56609
rubix:
124A5027
ean:
5705020566097
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56609 BLK DUSTPAN 295MM
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
Main material
Polypropylene
Colour
Black
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 56704 RED HAND SCOOP 2 LITRE 390MM
VIKAN 56602 GRN DUSTPAN 295MM
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
VIKAN 56705 WHT HAND SCOOP 2 LITRE 390MM
HILLBRUSH DP10SETR 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN RED
VIKAN 56754 RED HAND SCOOP 1 LITRE 350MM
VIKAN 56604 RED DUSTPAN 295MM
HILLBRUSH DP10SETY 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN YELLOW
VIKAN 5673/4 505MMREDHNDSHVL 56734
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL
VIKAN 5673/2 GRNHANDSHOVELSMALL 56732
56733 VIKAN HAND SCOOP
VIKAN 56654 RED DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM