References
Draper:10904
Rubix:155A2422
Manufacturer :10904




Product details : DRAPER 10904 SHOVEL BUILDSQMOUTH
Carbon steel blade with lacquered hardwood shaft and Y-dee shaped handle. Blade width: 240mm and 320mm long.
Technical specifications
Attributes
| Main material | steel |
|---|---|
| Width | 240 mm |
| Material | carbon steel blade with hardwood shaft and lacquered handle |
| Type of edge | square mouth |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 7 ) days
