References
Draper:12435
Rubix:390A3521
Manufacturer :12435





Product details : DRAPER 12435 HARD GRAFT TEXTURED WIPES 100PCS
These Hard Graft heavy duty wipes are multi-purpose and have a medium-abrasive texture for tough stains. Ideal for cleaning tools, machinery and workshop surfaces. Designed to remove sealant, expanding foam, paint, oil, silicone, grease, bitumen, copper pipe residue, mud and more. Antibacterial and dermatologically directive compliant to EN1276. 100 wipes per pack. Sheet size 200 x 300mm.
Technical specifications
Attributes
| Packaging | tub of 100 wipes |
|---|---|
| Colour | amber |
| Type | hard graft multipurpose textured wipes |
| Material | cloth / tissue tape |
| Length | 300 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 7 ) days
