DRAPER 43771 450MM SOFT COCO BROOM

Draper

See technical information

References

Draper:43771
Rubix:382A2899
Manufacturer :43771
EAN:5010559437719
brand logo

Technical specifications

Typedraper 43771 450mm soft coco broom

Product details : DRAPER 43771 450MM SOFT COCO BROOM


Heavy duty, suitable for both indoor and outdoor use. Handles Supplied separately - 23mm Draper Stock No. 43786 or 28mm Draper Stock No. 43787. Option of extra support through use of broom bracket - Draper Stock No. 43789, clamp - Draper Stock No. 43790 or stay - Draper Stock No. 43791.

Technical specifications


Attributes
Typedraper 43771 450mm soft coco broom
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
  • Delivery usually within ( 7 ) days

Type