KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
Hand Brush
See technical informationSee documentsReferences
Klingspor:358325
Rubix:228A8871
EAN:4014855451951

Technical specifications
| Type | klingspor 358325 plastic hand brush 140x25x265mm 0.3 brass bhp 600 |
|---|
Documents
Product details : KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
Comfortable handling due to ergonomically shaped plastic handle -
Crimped wire design for gentle cleaning of steel, stainless steel or
non-ferrous metals
Technical specifications
Attributes
| Type | klingspor 358325 plastic hand brush 140x25x265mm 0.3 brass bhp 600 |
|---|---|
| Main material | plastic |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Usually arrives within 14 working days