Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
References
vikan:
53765
rubix:
115A4933
ean:
5705020053764
Product details
Technical specifications
Product details : VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
2
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.88
excl. VAT
/
Each
£
4.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX DS.09DB 9 STIFF BASSINE DECK SCRUB BRUSH HEAD
VIKAN 31946 YEL BROOM 610MM SOFTHARD
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
VIKAN 29153 BLU BROOM 330MM VERY HARD
VIKAN 31744 RED BROOM 410MM SOFTHARD
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
VIKAN 3178-3 BROOM 16 V/SOFT FLAGGED POLY BLUE
VIKAN 29159 BLK BROOM 330MM VERY HARD
VIKAN 29202 GRN BROOM 530MM VERY HARD
SPARTEX HR/DSM.80/R MIDI 80G NON WOVEN SOCKET MOP HEAD C/W RED CAP
HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE
VIKAN 296266 ULTRA HYGIENIC HANDLE 32MM 1500MM BROWN
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN