Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
Professional Stiff Nail Brush
References
hillbrush:
NA4G
rubix:
2586061
ean:
00804548013740
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.39
excl. VAT
/
Each
£
5.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
VIKAN 524752 BLK WASHING BRUSH WATERFED HIGHLOW 280MM SOFTSPLIT
HILLBRUSH AMB809B 457MM MEDIUM SWEEPING BROOM ANTIMICROBIAL BLUE
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
VIKAN 29203 BLU BROOM 530MM VERY HARD