References
Draper:09179
Rubix:390A3133
Manufacturer :09179

Product details : DRAPER 09179 TROLLEY JACK 3 TONNE
This all-steel trolley jack is engineered to be lightweight - just 27.4kg. With 20 full pumps, it can reach maximum height with ease. It is fitted with a twin safety valve to prevent the jack from overloading. Additionally, the rear swiveling steel castors provide increased maneuverability and aid in precise positioning.
Technical specifications
Attributes
| Length | 572 mm |
|---|---|
| Min height | 130 mm |
| Max height | 465 mm |
| Model | tj3cs |
Show UNSPSC/ECL@SS
£ 141.65 excl. VAT
/ Each
£ 169.98 incl. VAT
- Delivery usually within ( 7 ) days
