References
Draper:02082
Rubix:390A3128
Manufacturer :02082



Product details : DRAPER 02082 2T LOW ENTRY TROLLEY JACK
Low entry, short chassis jack. Ideal for sports and custom vehicles with a reduced clearance height. The compact all-steel chassis and portable design enable easy storage. Rear swiveling steel castors increase maneuverability and aid positioning. Fitted with a safety valve, which prevents the jack from overloading. One-piece handle and plastic carry handle.
Technical specifications
Attributes
| Length | 560 mm |
|---|---|
| Min height | 85 mm |
| Max height | 380 mm |
| Model | 2082 |
Show UNSPSC/ECL@SS
£ 77.00 excl. VAT
/ Each
£ 92.40 incl. VAT
- Delivery usually within ( 7 ) days
