References
Draper:41737
Rubix:382A2631
Manufacturer :41737
EAN:5010559417377




Product details : DRAPER 41737 TROLLEY JACK PAD
Large rubber pad designed to work trolley jacks for use on standard chassis vehicles. Designed to avert damage to the underside of a vehicle. Made from durable and robust rubber. The slotted feature enables the pad to be used on car sills whilst stopping the sills from collapsing under pressure. For use with a saddle diameter of over 65mm.
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Min height | 25 mm |
| Max height | 25 mm |
| Model | tjp2 |
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
- Delivery usually within ( 7 ) days
