References
Draper:13066
Rubix:381A7928
Manufacturer :13066
EAN:5010559130665




Technical specifications
| Safe working load SWL | 4000 kg |
|---|---|
| Min height | 180 mm |
| Max height | 340 mm |
Product details : DRAPER 13066 4 TONNE BOTTLE JACK
High quality, fitted with overload protection. Wide base for improved stability and cross sectioned saddle delivers better grip. Fitted with an adjustable height ram saddle. Supplied with two-piece handle. Tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Safe working load SWL | 4000 kg |
|---|---|
| Min height | 180 mm |
| Max height | 340 mm |
| Weight | 3.2 kg |
| Type | hydraulic bottle jack |
| Lifting height | 110 mm |
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
- Delivery usually within ( 7 ) days