FACOM DL.5BTI 5T INTENSIVE BOTTLE JACK

Bottle Jack

See technical informationSee documents

References

Facom:DL.5BTI
Rubix:395A5149
EAN:3662424059872
brand logo

Technical specifications

Safe working load SWL5000 kg
Min height198 mm
Max height390 mm
See all Specifications

Documents

Product details : FACOM DL.5BTI 5T INTENSIVE BOTTLE JACK


Strengths

•Designed for heavy-duty professional use
Welded base plate jacks, control in the axis: Stronger, more stable, less leaks
Heat and surface treated pump shaft and actuator
Allows for horizontal use as a pusher jack

Technical specifications


Attributes
Logistics dimensions (L x W x H)92x70x142 mm
Logistic Weight3700 g
Safe working load SWL5000 kg
Min height198 mm
Max height390 mm
Weight3.7 kg
Typebottle jack
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
  • Delivery usually within ( 14 ) days

Safe working load SWL

Min height

Max height