References
Draper:13117
Rubix:201A8359
Manufacturer :13117




Technical specifications
| Safe working load SWL | 10000 kg |
|---|---|
| Min height | 240 mm |
| Max height | 605 mm |
Product details : DRAPER 13117 HIGH LIFT HYDRAULIC BOTTLE JACK 10 TONNE
High quality 2-stage ram, fitted with overload protection. The wide base delivers improved stability and the cross sectioned saddle achieves better grip. Fitted with an adjustable height ram saddle. Supplied with two-piece handle. Tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Safe working load SWL | 10000 kg |
|---|---|
| Min height | 240 mm |
| Max height | 605 mm |
| Weight | 8.5 kg |
| Type | high lift hydraulic bottle jack |
| Lifting height | 605 mm |
Show UNSPSC/ECL@SS
£ 108.50 excl. VAT
/ Each
£ 130.20 incl. VAT
- Delivery usually within ( 7 ) days