References
Draper:26780
Rubix:390A4559
Manufacturer :26780
Product details : DRAPER 26780 AIR BOTTLE JACK 20 TONNE
This air bottle jack can effortlessly handle heavy loads up to 20 tonnes. It has a minimum height of 245mm and a maximum height of 474mm, making it versatile and suitable for various lifting needs. The extendable screw reaches up to 80mm, allowing for precise adjustments. You can connect the air compressor for pneumatic lifting and control it by using the air valve, which makes heavy lifting effortless and improves work efficiency. The bottle jack can also be operated hydraulically by hand using the two-piece handle for extra versatility. It is built with a robust welded base and reservoir to improve strength and minimise leaks. Additionally, there is a built-in safety valve to prevent overloading. The jack also features an integrated carry handle for easy transportation and storage.
Technical specifications
Attributes
| Weight | 16 kg |
|---|
Show UNSPSC/ECL@SS
£ 361.25 excl. VAT
/ Each
£ 433.50 incl. VAT
- Delivery usually within ( 7 ) days


