DRAPER EXPERT 61259 LOAD SLING WIDE 2M X 50MM 1 TONNE

Draper

See technical information

References

Draper Expert:61259
Rubix:382A4836
Manufacturer :61259
EAN:5010559612598
brand logo

Product details : DRAPER EXPERT 61259 LOAD SLING WIDE 2M X 50MM 1 TONNE


Polyester webbing, 50mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 1000kg for a load at one end (straight configuration) and 2000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
  • Delivery usually within ( 7 ) days