References
TTC:R101
Rubix:1184750

Product details : TTC FIBRE ROUND SLING R101 1M
Strengths
Straight lift, 1000kg capacity
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Colour | purple |
| Material | fibre |
| Length | 1 m |
Show UNSPSC/ECL@SS
£ 14.27 excl. VAT
/ Each
£ 17.12 incl. VAT
- In stock: Next day delivery
