DRAPER EXPERT 61317 WIDE LOAD SLING 4M X 90MM 3 TONNE

Draper

See technical information

References

Draper Expert:61317
Rubix:382A4852
Manufacturer :61317
EAN:5010559613175
brand logo

Product details : DRAPER EXPERT 61317 WIDE LOAD SLING 4M X 90MM 3 TONNE


Polyester webbing, 90mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 3000kg for a load at one end (straight configuration) and 6000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
  • Delivery usually within ( 7 ) days