DRAPER EXPERT 16066 PETROL GENERATOR WITH WHEELS 2000W

Draper

See technical information

References

Draper Expert:16066
Rubix:381A8442
Manufacturer :16066
EAN:5010559160662
brand logo

Product details : DRAPER EXPERT 16066 PETROL GENERATOR WITH WHEELS 2000W


This open frame generator is powered through a high-quality 196cc petrol engine with recoil start, held in a heavy duty steel tubular frame. It has oil and fuel resistant anti-vibration mounts and wheel kit for ease of mobility. The generator delivers dual voltage output 220V/110V and 12V DC. Supplied with a spark plug spanner, combination spanners and 12V charging lead. Compatible with E5 and E10 fuel.

Technical specifications


Attributes
£ 408.32 excl. VAT
/ Each
£ 489.98 incl. VAT
  • Delivery usually within ( 7 ) days