References
Draper Expert:23984
Rubix:381A9730
Manufacturer :23984
EAN:5010559239849
Product details : DRAPER EXPERT 23984 4.0KVA PETROL GENERATOR/WHEELS
This open frame generator is powered through a high-quality 389cc petrol engine protected by a heavy duty steel tubular frame. The engine is fitted with a recoil and electric start. The generator delivers dual voltage output of 110V/230V and 12V DC output. It is fitted with oil and fuel resistant anti-vibration mounts and two large robust rubber wheels for ease of mobility. Supplied with two keys for electric start, a spark plug spanner and 12V charging lead. Compatible with E5 and E10 fuel.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 865.00 excl. VAT
/ Each
£ 1,038.00 incl. VAT
- Delivery usually within ( 7 ) days