DRAPER EXPERT 16143 PETROL GENERATOR WITH WHEELS 6000W

Draper

See technical information

References

Draper Expert:16143
Rubix:381A8447
Manufacturer :16143
EAN:5010559161430
brand logo

Product details : DRAPER EXPERT 16143 PETROL GENERATOR WITH WHEELS 6000W


This open frame generator is powered through a high-quality 420cc engine protected by a heavy duty steel tubular frame. The engine is fitted with a recoil and electric start. The generator delivers dual voltage output of 110V/230V and 12V DC output. It is fitted with oil and fuel resistant anti-vibration mounts and two large robust rubber wheels for ease of mobility. Supplied with two keys for electric start, a spark plug spanner, combination spanners and 12V charging lead. Compatible with E5 and E10 fuel.

Technical specifications


Attributes
£ 1,031.67 excl. VAT
/ Each
£ 1,238.00 incl. VAT
  • Delivery usually within ( 7 ) days