References
Draper:12912
Rubix:156A8488
Manufacturer :12912
Product details : DRAPER 12912 LARGE OVAL PATIO SET COVER 2700 X 2200 X 1000MM
Ideal for patio tables with oval ends and up to eight chairs. Heavy duty polyethylene with steel plated eyelets. Polybag with header.
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Length | 2700 mm |
| Width | 2200 mm |
| Height | 1000 mm |
Show UNSPSC/ECL@SS
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
- Delivery usually within ( 7 ) days

