References
GPC Industries:BSS27Z
Rubix:386A6595
Manufacturer :BSS27Z
Product details : GPC BSS27Z SMOKING SHELTER 2400 X 2000 2230
Weight kg: 200
3 Year Guarantee
Strengths
200 times stronger than glass
Applications
Sets boundary for smokers
Technical specifications
Attributes
| Length | 2400 mm |
|---|---|
| Width | 1250 mm |
| Height | 2230 mm |
Show UNSPSC/ECL@SS
£ 7,243.28 excl. VAT
/ Each
£ 8,691.94 incl. VAT
- Delivery usually within ( 21 ) days
