References
Draper:12914
Rubix:381A7911
Manufacturer :12914
EAN:5010559129140



Product details : DRAPER 12914 STACK OF CHAIRS COVER
To cover chair stacks in the garden or patio. Minimum height of chairs 600mm up to 1000mm. The number of chairs that can be covered depends on the chair's configuration. Heavy-duty polyethylene with steel-plated eyelets. Polybag with header.
Technical specifications
Attributes
| Number of signs | 1 |
|---|---|
| Material | polyethylene |
| Weight | 0.34 kg |
| Length | 600 mm |
| Width | 600 mm |
| Height | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 7 ) days
