BUNKER 24255 13 DRAWER ROLLER CABINET AND TOOL CHEST 52IN GREEN

Draper

See technical information

References

Bunker:24255
Rubix:390A4427
Manufacturer :24255
brand logo

Technical specifications

Number of drawers13

Product details : BUNKER 24255 13 DRAWER ROLLER CABINET AND TOOL CHEST 52IN GREEN


The BUNKER® 52" tool chest and roller cabinet is a premium addition to your garage or workshop, designed for both style and functionality. Made from high-quality steel and finished with a durable industrial powder coating and black anodised aluminium trim, this unit is built to last. Each drawer features smooth, soft-close operation and foam lining to protect your tools. The tool chest lid lifts effortlessly with two quiet gas struts, revealing a soft-lined top tray. For added convenience, cable access is provided through two rubber grommets. The unit is highly manoeuvrable, thanks to a sturdy steel handle and four hardy castor wheels, two of which are equipped with brakes for stability. Security is ensured by an integral lock supplied with two keys. Available in blue, green, grey or black - discover the difference the BUNKER® 52" tool chest and roller cabinet can make in your workspace.

Technical specifications


Attributes
Number of drawers13
£ 1,608.33 excl. VAT
/ Each
£ 1,930.00 incl. VAT
  • Delivery usually within ( 7 ) days