References
Draper:31760
Rubix:392A2460
Manufacturer :31760



Product details : DRAPER 31760 10 DRAWER WORKBENCH ROLLER TOOL CABINET 56
Discover the BUNKER® workbench roller tool cabinet, the perfect companion for garages, workshops, and commercial spaces where tool protection and storage are essential.
Made from premium-quality steel unit features 10 drawers, accented with sleek black anodised aluminium trim. The soft-close drawers boast lush foam lining, ensuring your tools remain protected even during downtime. The cabinets are finished with a high-quality industrial powder coating, which offers a textured finish, enhancing durability against scratches and wear in any environment. Thanks to the high-quality castor wheels, two of which are fitted with brakes, it moves effortlessly to wherever you need it. Plus, its integral lock and two keys provide added security. The thick 25mm hardwood worktop spans the unit's surface, offering a convenient workspace for various tasks. BUNKER® roller tool cabinets are shipped on pallets. Due to their sturdy construction, certain products may be heavy and require the assistance of two individuals for lifting.
Technical specifications
Attributes
| Number of drawers | 10 |
|---|---|
| Height | 973 mm |
| Width | 1502 mm |
| Depth | 622 mm |
Show UNSPSC/ECL@SS
£ 1,733.33 excl. VAT
/ Each
£ 2,080.00 incl. VAT
- Delivery usually within ( 7 ) days
