BOTT MOBILE CABINET 880 X 650 X 650MM 40402031.11V


cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 650x650x885mm RAL 7035/5010

References
bott:40402031.11V
rubix:2001534
brand logo
brand logo
Technical specifications
Number of drawers5
Height885 mm
Width650 mm
See all Specifications

Product details : BOTT MOBILE CABINET 880 X 650 X 650MM 40402031.11V


cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x885mm

Applications

Centrally Lockable
Drawer Blocking Mechanism to Prevent Tipping
Safety Trigger on Each Drawer to Prevent Accidental Opening

Technical specifications


Attributes
Number of drawers5
Height885 mm
Width650 mm
Depth650 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 1,043.36 excl. VAT
/ Each
£ 1,252.03 incl. VAT
  • Usually arrives within 14 working days