References
Draper:78785
Rubix:382A7092
Manufacturer :78785
EAN:5010559787852

Product details : DRAPER 78785 915X470X590 SITE CABINET (YW)
Heavy duty contractors storage boxes manufactured from sheet steel with powder coated finish. Ideal for use on site, in vans, workshops or garages. Feet with bolt holes for fixing to a solid base to avoid complete removal. Gas strut and integrated single pin hinge. Heavy duty lifting handles and the raised feet allow for easier movement by fork lift trucks. Two cut outs on front for padlock attachment.
Technical specifications
Attributes
| Height | 915 mm |
|---|---|
| Width | 470 mm |
| Material | sheet steel (powder coated finish) |
| Colour | yellow |
| Type | truck and site box |
| Depth | 590 mm |
Show UNSPSC/ECL@SS
£ 303.32 excl. VAT
/ Each
£ 363.98 incl. VAT
- Delivery usually within ( 7 ) days
