References
Bunker:04389
Rubix:381A6250
Manufacturer :04389
EAN:5059482051838




Product details : BUNKER 04389 25PC COMBO WITH SINK & WTOP
Whether you're looking to modify your existing storage set-up or create your bespoke storage system, the BUNKER® 25-piece modular storage combo is an all-in-one solution that has everything you need to streamline tool and storage organisation.
This 4915mm combo enhances your space with a sink, hardwood worktop, floor cabinets, wall cabinets, back panels, and brackets.
Our floor cabinets are available in a variety of sizes, featuring adjustable shelves, soft-close drawers, and quality foam to protect your valuable tools. For added convenience, a rubbish bin and paper towel roll holder are included. The cabinets are topped with a durable hardwood worktop and an integrated sink, providing extra space for additional tasks or projects.
BUNKER® wall cabinets all feature lift-up doors operated by quiet gas struts for easy opening and closing. The back panels double as pegboards, keeping your most-used tools within easy reach. Moreover, each panel features a pre-cut hole for convenient access to a power supply.
Each unit features an integrated lock with two keys for added security, and assembly is simple, with all required fittings included.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
| Height | 2005 mm |
|---|---|
| Width | 4940 mm |
| Depth | 495 mm |
Show UNSPSC/ECL@SS
£ 4,491.66 excl. VAT
/ Each
£ 5,389.99 incl. VAT
- Delivery usually within ( 7 ) days
