ULTRATAPE BUILDERS SCRIM / PLASTERBOARD JOINT TAPE 48MM X 90M
Drywall scrim tape
See technical informationReferences
Ultratape:08045090LAB
Rubix:2008576
EAN:5027785809166

Product details : ULTRATAPE BUILDERS SCRIM / PLASTERBOARD JOINT TAPE 48MM X 90M
Self adhesive drywall scrim tape. Easy to apply, provides reinforcement to plasterboard joints, repairs cracks and patches holes. Roll length 90m.
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 90 m |
| Material | glass fibre |
| Colour | white |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days
