3M 26001 PPS SERIES 2.0 CUPS STANDARD 650ML
3M™ PPS™ Series 2.0 Kits
See technical informationSee documentsReferences
3M:PN26001
Rubix:215A5633
Manufacturer :7100134300
EAN:04054596326163
Documents
Product details : 3M 26001 PPS SERIES 2.0 CUPS STANDARD 650ML
3M™ PPS™ Series 2.0 Kits contains 50 disposable lids with 200 micron or 125 micron filters, 50 disposable liners, 1 reusable hard shell cup and 32 sealing plugs. They are great for mixing/measuring, filtering and spraying in any direction (360° spray rotation) and for temporary sealing and protection of sprayable coatings.Lid and liner sizes include:3M™ PPS™ Series 2.0 Lid & Liner Kit Mini Size for use with 200 ml 3M™ PPS™ Cups Series 2.0 - excellent for spot repairs and 1-panel repairs3M™ PPS™ Series 2.0 Lid & Liner Kit Midi Size for use with 400 ml 3M™ PPS™ Cups Series 2.0 - great for 2-panel repairs3M™ PPS™ Series 2.0 Lid & Liner Kit Standard Size for use with 650 ml 3M™ PPS™ Cups Series 2.0 - excellent for 3-panel repairs3M™ PPS™ Series 2.0 Lid & Liner Kit Large Size or use with 850 ml 3M™ PPS™ Cups Series 2.0 - ideal for 4-panel repairs
Strengths
3M's Cleanest Disposable Cup System: 3M™ PPS™ Series 2.0 is a complete disposable spray cup solution for mixing/measuring, filtering, and spraying
A Cup Size for Every Repair: available in 4 sizes: Mini (200 ml), Midi (400 ml), Standard (650 ml) and Large (850 ml)
Integrated locking collars on lids to help reduce paint build-up and possible contamination
Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid
A Cup Size for Every Repair: available in 4 sizes: Mini (200 ml), Midi (400 ml), Standard (650 ml) and Large (850 ml)
Integrated locking collars on lids to help reduce paint build-up and possible contamination
Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid
Applications
Adhesion promoter - painting work - painting work - coating - paint preparation - mixing
Technical specifications
Attributes
| Type | cup shaped |
|---|
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery



