DRAPER EXPERT 82457 FPM PUMP SPRAYER 10L

Draper

See technical information

References

Draper Expert:82457
Rubix:155A7244
Manufacturer :82457
brand logo

Technical specifications

Typedraper expert 82457 fpm pump sprayer 10l

Product details : DRAPER EXPERT 82457 FPM PUMP SPRAYER 10L


Floor standing sprayer with Fluoropolymer Elastomer Rubber (FPM) seals and gaskets. These seals make FPM sprayers ideal for use with dangerous chemicals, solvents, fuel, scale removers, waterproofing agents, anti-mould solutions, oils, lubricants and the only choice for brake cleaning fluid. The 10 litre bottle capacity has an actual working capacity of 8.0 litres the other 2.0 litres is the air reserve which enables the pressurisation of the canister. Manufactured from translucent high density polyethylene and fitted with a high performance pump, adjustable spray pattern tip and a safety pressure release valve. The base skirt ensures stability in use while the carry handle and shoulder strap provide portability.

Technical specifications


Attributes
Typedraper expert 82457 fpm pump sprayer 10l
£ 44.66 excl. VAT
/ Each
£ 53.59 incl. VAT
  • Delivery usually within ( 7 ) days