References
Draper:20791
Rubix:390A2546
Manufacturer :20791
Product details : DRAPER 20791 DECORATING SET 25PCS
This decorating kit is a complete solution for painting on lightly textured or semi-smooth surfaces using different types of emulsion. It contains a 4" and 9" soft grip roller with woven polyester sleeves, which are designed to provide even coverage with minimal splatter. Additionally, the kit includes two soft grip paint brushes, one 20mm and another 50mm, both equipped with 100% solid round tapered polyester filaments and a stainless steel ferrule. The kit also includes a paint stirrer, an extension pole set, masking tape, roller tray liners, drop cloths, and a sanding sponge.
Technical specifications
Attributes
| Type | draper 20791 decorating set 25pcs |
|---|
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 7 ) days

