References
Draper:21004
Rubix:390A1871
Manufacturer :21004
Product details : DRAPER 21004 PAINT ROLLER SLEEVE PROTECTIVE CASE 9IN/230MM
This protective case is designed to keep roller sleeves wet for up to 24 hours, which eliminates the need for washing between coats. It can be used with or without the roller frame attached, and the end of the case can be used to remove excess paint before cleaning. The case can fit rollers up to 9"/230mm in size, and it is reusable.
Technical specifications
Attributes
| Type | draper 21004 paint roller sleeve protective case 9in/230mm |
|---|
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 7 ) days


