References
Draper:20793
Rubix:390A1846
Manufacturer :20793
Product details : DRAPER 20793 PAINT ROLLER WITH SOFT GRIP HANDLE 4IN/100MM
This high-density foam roller is designed for achieving an ultra-fine finish on smooth surfaces. The material ensures there is no fibre loss during application, making them ideal for oil and solvent-based paints and finishes. This 4" roller is specifically designed for use on smaller surface areas such as window sills. The roller frame is made of sturdy zinc plated steel and features an ergonomic soft grip handle for comfortable use.
Technical specifications
Attributes
| Type | draper 20793 paint roller with soft grip handle 4in/100mm |
|---|
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Delivery usually within ( 7 ) days

