References
Draper:20787
Rubix:390A1858
Manufacturer :20787
Product details : DRAPER 20787 MEDIUM PILE POLYESTER PAINT ROLLER AND BRUSH SET 8PCS
This paint roller and brush set is perfect for painting all types of emulsion on lightly textured or semi-smooth surfaces. It includes a 4" and 9" roller with soft grip handle for comfortable use. Made of woven polyester, the polyester sleeves ensure even coverage and minimal splatter. The 50mm soft grip paint brush has a stainless steel ferrule and 100% solid round tapered polyester filaments. The set includes a paint stirrer.
Technical specifications
Attributes
| Type | draper 20787 medium pile polyester paint roller and brush set 8pcs |
|---|
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 7 ) days