References
ProDec:PRRE003
Rubix:2017967
EAN:5019200111190

Product details : "PRODEC PRRE003 9"" X 1.75"" TIGER MEDIUM PILE WOVEN ROLLER"
Polyester - ideal for emulsion & water-based paint. 12mm medium pile for smooth and semi-rough surfaces.
Technical specifications
Attributes
| Type | medium pile woven roller |
|---|---|
| Material | polyester |
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
- In stock: Next day delivery
