References
Draper:13488
Rubix:381A7958
Manufacturer :13488
EAN:5059482042119

Product details : DRAPER 13488 HD POLYETHELENE TARPAULIN 4X6M
This heavy duty tarpaulin is made from durable 200gsm mildew-resistant PE material and is suitable for use where a heavier grade tarpaulin is required, providing greater protection against the elements. Corners are reinforced with heavy duty plastic, and the tarpaulin sheet is fitted with aluminium eyelets at metre intervals.
Technical specifications
Attributes
| Length | 6 m |
|---|---|
| Width | 4 m |
| Colour | green |
| Material | durable mildew-resistant polyethylene (pe) tarpaulin (200gsm) |
| Use | heavy-duty outdoor covering where a heavier-grade tarpaulin is required to protect against the elements |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Delivery usually within ( 7 ) days
