SPARTEX 855082 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 10
Waterproof cover with eyelets
See technical informationSee documentsReferences
Spartex:855082
Rubix:209A7181
EAN:3660338105760
Documents
Product details : SPARTEX 855082 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 10
Plasticized fabric with eyelets and reinforced edges. .
High resistance 110 g/m2 .
Outdoor use .
Colour: blue ref. 855080
Random blue or green color for ref 855081
Colour: green ref. 855082
Protection Tarpaulin - 10m
Strengths
High resistance 110 g/m2
Applications
For outdoor protection (construction, vehicules, raw material…)
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Width | 6 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Usually arrives within 14 working days

