SPARTEX 855081 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 5

Waterproof cover with eyelets

See technical informationSee documents

References

Spartex:855081
Rubix:209A7183
EAN:3660338105753
WATERPROOF TARPAULIN WITH EYELETS Length m 5

Technical specifications

Length5 m
Width4 m
Colourgreen

Documents

Product details : SPARTEX 855081 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 5


Plasticized fabric with eyelets and reinforced edges. .
High resistance 110 g/m2 .
Outdoor use .
Colour: blue ref. 855080

Random blue or green color for ref 855081


Colour: green ref. 855082

Protection Tarpaulin - 5m

Strengths

High resistance 110 g/m2

Applications

For outdoor protection (construction, vehicules, raw material…)

Technical specifications


Attributes
Length5 m
Width4 m
Colourgreen
£ 32.97 excl. VAT
/ Each
£ 39.56 incl. VAT
  • In stock: Next day delivery

Length

Width