SPARTEX 854254 PROTECTIVE SHEET ROLL LENGTH 15M
Roller protective cover
See technical informationSee documentsReferences
Spartex:854254
Rubix:209A7380
EAN:3660338100802

Documents
Product details : SPARTEX 854254 PROTECTIVE SHEET ROLL LENGTH 15M
Polyethylene.
For optimum recovery..
Colour: transparent.
For optimum recovery..
Colour: transparent.
Strengths
Polyethylene
Applications
Fourniture protection, floor protection
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| Width | 3 m |
| Colour | colourless |
| Use | interior |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Usually arrives within 14 working days
