SPARTEX 855080 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 4
Waterproof cover with eyelets
See technical informationSee documentsReferences
Spartex:855080
Rubix:209A7182
EAN:3660338105746
Documents
Product details : SPARTEX 855080 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 4
Plasticized fabric with eyelets and reinforced edges. .
High resistance 110 g/m2 .
Outdoor use .
Colour: blue ref. 855080
Random blue or green color for ref 855081
Colour: green ref. 855082
Protection Tarpaulin - 4m
Strengths
High resistance 110 g/m2
Applications
For outdoor protection (construction, vehicules, raw material…)
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Width | 3 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
- In stock: Next day delivery

