References
Draper:13843
Rubix:381A7980
Manufacturer :13843
EAN:5010559138432
Product details : DRAPER 13843 1.4MM NOZZLE CAP AND NEEDLE
Spare 1.4mm nozzle, needle and cap set for Draper Air Spray Guns 09706 and 09707.
Technical specifications
Attributes
| Type | spare nozzle, needle & cap set 1.4mm (stock no. 13843) |
|---|---|
| Length | 1.4 mm |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Delivery usually within ( 7 ) days

