Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD 705105 HEATING NOZZLE 5
PARWELD 705105 HEATING NOZZLE 5
Welding Heating Nozzle
References
parweld:
705105
rubix:
091355
Technical specifications
Type
Heating Nozzle
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 705105 HEATING NOZZLE 5
Strengths
Used with a Type 5 Shank, Heating Nozzle (Propane) and Heating Neck
Technical specifications
Attributes
Type
Heating Nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.23
excl. VAT
/
Each
£
51.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PARWELD BZL B2508 MB25 CONICAL NOZZLE PACK OF 5
"GAS LENS CUP 1/2""/13MM 54N14 SINGLE"
PARWELD PNME CUTTING NOZZLE LONG 3/64 1.2MM 702312
PARWELD TYPE 2/3/5 SWAGED WELDING NOZZLE NO.5 704203
PARWELD 702124 PNM CUTTING NOZZLE SHORT 3/32 2.4MM
GISS 865804 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 12% 19.0 (10N44)
PARWELD 701120 ANM CUTTING NOZZLE STANDARD 5/64
GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
PARWELD 705102 HEATING NOZZLE 2
PARWELD 704202 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.2
PARWELD 705301 ASNM CUTTING NOZZLE 1
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
PARWELD 701208 ANM CUTTING NOZZLE LONG 1/32
PARWELD BZL MB501 CONICAL NOZZLE B5028 PACK OF 5
PARWELD 704113 LIGHTWEIGHT WELDING NOZZLE NO.13