References
Draper:13837
Rubix:381A7978
Manufacturer :13837
EAN:5010559138371
Product details : DRAPER 13837 1.0MM NOZZLE CAP AND NEEDLE
Spare 1.0mm nozzle, needle and cap set for spray guns 09708 and 09709
Technical specifications
Attributes
| Type | spare 1.0mm nozzle, needle and cap set |
|---|---|
| Length | 1 mm |
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
- Delivery usually within ( 7 ) days

